
Stafford Vanity Light
Mfr # STF8632BN
Zoro # G606153190
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
9
Width
32
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STF8632BN
Zoro #
G606153190
UPC #
611728333242
Country of Origin
China
Dimensions
Length
9
Width
32
Diameter
32
Depth (In)
6.75
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Stafford
Shade Material
Steel
Fixture Wattage
100
Housing Material
STEEL
Standards
ETL Listed
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Description
Embrace transitional design with the Stafford collection of bath and vanity lights. Curved Brushed Nickel arms and coastal inspired braided rope accents accentuate clear seeded glass shades. Choose from two, three or four lights in this versatile collection to enhance your bathroom decor today.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.