Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanton Flush Mount Led Light Matte Black

  • Mfr # PCSTA1613MBK

  • Zoro # G612348566


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Stanton
Fixture Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSTA1613MBK
Zoro #
G612348566
UPC #
611728371831
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Shade Dimensions
3.50 Top 3.50 Bottom 7.25 Side
Cord Length
8 Ft

Details

Voltage
120V
Item
Flush Mount
Series
Stanton
Fixture Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
Glass Finish
White Acrylic
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
FINISH
Matte Black
Design Style
Modern

Description

The Stanton flush mount is classic with an updated contemporary feel. The clean, simple silhouette features special accents like a matte black finish and contrasting white acrylic shade. An integrated LED light source is included, emitting the perfect amount of illumination in any entryway, hallway, bathroom, or home office.


  • •Product Finish: Black
  • •Product Shade: White Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.