Zoro Homepage

Starlet Flush Mount

  • Mfr # PCST1614C

  • Zoro # G106153164


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1760
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCST1614C
Zoro #
G106153164
UPC #
611728264713
Country of Origin
China

Dimensions

Length
5.5
Width
13.75
Diameter
13.75
Depth (In)
13.75
Overall Width (In)
13.75

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
1760
Dimmable
No
Glass Color
Chrome
Item
Flush Mount
Color Temperature
3000K
Color
Chrome
Lamp Included
Yes
Standards
ETL Listed
Lighting Certification
ETL
Includes
Installation Guide
Fixture Wattage
21
Color Rendering Index
90
Housing Material
Steel
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Polished Chrome

Description

A beacon of shimmering crystal and gleaming metal, the Starlet series brings glamour and sophistication to Quoizel’s Platinum Collection. The intricate cutouts on the metal shade are highlighted by an array of crystals that are further enhanced by the sleek Polished Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.