
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5193WT
Zoro #
G206151961
UPC #
611728312926
Country of Origin
China
Dimensions
Height
14-3/4 in
Length
14 in
Width
14 in
Cord Length
8 ft
Canopy Width
5-1/2 in
Canopy Length
5-1/2 in
Details
Voltage
120V
Included
(2) 0.5"D x 6" and (2) 0.5"D x 12" Down Rods
Finish
Bronze
Lamp Quantity
3
Lamp Included
No
Max. Fixture Wattage
60
Extension
14 in
Room Type
Bathroom, Kitchen
Base Material
Steel
Bulb Base Type
Candelabra
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.