
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLC1507WT
Zoro #
G906153272
UPC #
611728313039
Country of Origin
China
Dimensions
Length
17
Width
7
Diameter
7
Details
Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
Description
The transitional style of the Stella collection will blend seamlessly into your home. This fixture comes in an Antique Nickel, Weathered Brass, or Western Bronze finish and two shade options. The industrial style hardware paired with the clear glass shade makes this collection a simple, yet fresh addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.