Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Stella Mini Pendant STLC1512WS

Stella Mini Pendant (Discontinued)

  • Mfr # STLC1512WS
  • Zoro # G506153146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STLC1512WS
Zoro #
G506153146
UPC #
611728313077
Country of Origin
China

Dimensions

Length
16
Width
12
Diameter
12

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide

Description

The transitional style of the Stella collection will blend seamlessly into your home. This fixture comes in an Antique Nickel, Weathered Brass, or Western Bronze finish and two shade options. The industrial style hardware paired with the clear glass shade makes this collection a simple, yet fresh addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.