
Stephen Chandelier
Mfr # TFST5103VB
Zoro # G506152682
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Collection
Stephen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFST5103VB
Zoro #
G506152682
UPC #
611728165492
Country of Origin
China
Dimensions
Width
24
Diameter
24
Length
19.5
Details
Item
Chandelier
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Collection
Stephen
Lamp Included
No
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Number of Lights
3
Color
Bronze
Lighting Certification
ETL
Standards
ETL Listed
Material
Steel
Dimmable
Yes
Voltage
120v
Watts
100
FINISH
Vintage Bronze
Description
This handcrafted Tiffany style collection illuminates your home with warm shades of amber bisque and earthy green arranged in a clean and simple geometric pattern reminiscent of the works of Frank Lloyd Wright. The sturdy base complements the Arts & Crafts style and is finished in a Vintage Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.