
Stephen Mini Pendant
Mfr # TFST1508VB
Zoro # G206152630
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
7
Width
8
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFST1508VB
Zoro #
G206152630
UPC #
611728200735
Country of Origin
China
Dimensions
Length
7
Width
8
Diameter
8
Details
Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Stephen
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Lamp Included
No
Watts
100
Includes
Installation Guide
Material
STEEL
Standards
ETL Listed
Dimmable
Yes
FINISH
Vintage Bronze
Description
This handcrafted Tiffany style collection illuminates your home with warm shades of amber bisque and earthy green arranged in a clean and simple geometric pattern reminiscent of the works of Frank Lloyd Wright. The sturdy base complements the Arts & Crafts style and is finished in a Vintage Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.