
Stephen Pendant
Mfr # TFST2822VB
Zoro # G606152599
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
27.5
Width
21.5
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFST2822VB
Zoro #
G606152599
UPC #
611728208809
Country of Origin
China
Dimensions
Length
27.5
Width
21.5
Diameter
21.5
Details
Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Stephen
Shade Material
Steel
Item
Pendant
Lamp Included
No
Material
STEEL
Includes
Installation Guide
Fixture Wattage
100
Standards
ETL Listed
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Dimmable
Yes
Watts
100
FINISH
Vintage Bronze
Description
This handcrafted Tiffany style collection illuminates your home with warm shades of amber bisque and earthy green arranged in a clean and simple geometric pattern reminiscent of the works of Frank Lloyd Wright. The sturdy base complements the Arts & Crafts style and is finished in a Vintage Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.