
Stephen Pendant
Mfr # TFST2840VB
Zoro # G006152632
product price: $3,649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Bronze
Length
43
Width
40
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFST2840VB
Zoro #
G006152632
UPC #
611728211809
Country of Origin
China
Dimensions
Length
43
Width
40
Diameter
40
Details
Color
Bronze
Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
8
Collection Name
Stephen
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
100
Material
STEEL
Watts
100
Dimmable
Yes
Description/Special Features
Shade contains 615 pieces of Tiffany glass. Glass color in Tiffany lighting products vary in color. No two pieces are identical.
FINISH
Vintage Bronze
Description
This handcrafted Tiffany style collection illuminates your home with warm shades of amber bisque and earthy green arranged in a clean and simple geometric pattern reminiscent of the works of Frank Lloyd Wright. The sturdy base complements the Arts & Crafts style and is finished in a Vintage Bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.