Zoro Homepage

Stephen Table Lamp

  • Mfr # TF885T

  • Zoro # G206149388


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Width
16
Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
10.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF885T
Zoro #
G206149388
UPC #
611728155318
Country of Origin
China

Dimensions

Width
16
Depth
16
Overall Width
16
Length
23

Details

Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
10.83
Bulb Type
Incandescent
Item
Table Lamp
Bulbs Included
No
Application
Home Lighting
Voltage
120v
Includes
Installation Guide
Maximum Wattage
75
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Standards
ETL Listed
Bulb Base Type
Medium
FINISH
Vintage Bronze

Description

This handcrafted Tiffany style collection illuminates your home with warm shades of amber bisque and earthy green arranged in a clean and simple geometric pattern reminiscent of the works of Frank Lloyd Wright. The sturdy base complements the Arts & Crafts style and is finished in a Vintage Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.