
Sterling 1-Light Brushed Nickel Mini Pendant
Mfr # STG1512BN
Zoro # G406153239
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
13.25
Width
12.25
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STG1512BN
Zoro #
G406153239
UPC #
611728342213
Country of Origin
China
Dimensions
Length
13.25
Width
12.25
Diameter
12.25
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Sterling
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Standards
ETL Listed
Watts
100
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Material
RESIN
FINISH
Brushed Nickel
Description
The Sterling design is all about paring back and letting light shine. This one- or five-bulb light features exposed, Edison-style bulbs (not included) affixed to a simple wood plank. Spherical, brushed nickel accents complete the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.