
Sterling 5-Light Brushed Nickel Island Light (Discontinued)
- Mfr # STG540BN
- Zoro # G006153158
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STG540BN
Zoro #
G006153158
UPC #
611728342206
Country of Origin
China
Dimensions
Width
40
Height
23.25
Cord Length
6 In
Canopy Size
5.00 in W x 5.00 in L
Details
Frame Material
STEEL
Frame Finish
Brushed Nickel
Number of Lights
5
Light Bulb Wattage
100
Bulb Base Type
Medium
Weight
13.82
Style
Transitional
Number of Boxes
1
Extension Rods
(2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods
Suggested Use Location
Kitchen
Description
The Sterling design is all about paring back and letting light shine. This one- or five-bulb light features exposed, Edison-style bulbs (not included) affixed to a simple wood plank. Spherical, brushed nickel accents complete the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.