Zoro Homepage

Stiles Pendant 5 Lights Polished Chrome

  • Mfr # PCSTI2820C

  • Zoro # G312348606


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
5
Style
Industrial
Collection Name
Stiles
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSTI2820C
Zoro #
G312348606
UPC #
611728381106
Country of Origin
China

Dimensions

Shade Dimensions
2.50 x 2.50 Top 2.50 x 2.50 Bottom 2.38 Side
Canopy Size
4.75"W X 4.75"L
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
5
Style
Industrial
Collection Name
Stiles
Item
Pendant
Material
STEEL
Standards
ETL Listed
Fixture Type
Candelabra
Glass Finish
Clear Beveled Glass
Watts
60W
FINISH
Polished Chrome
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

With a polished chrome finish and clear glass, Stiles is all about sparkle and luxury. Alternating lengths of clear glass create a dazzling illumination effect, giving the impression of glimmering crystal. Part of the popular Platinum by Quoizel collection, the Stiles ceiling light is the perfect complement to glam, modern, or contemporary spaces.


  • •Product Finish: Chrome
  • •Product Shade: Clear Beveled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.