Zoro Homepage

Stiles Semi Flush 5 Lights Polished Chrome

  • Mfr # PCSTI1720C

  • Zoro # G312348590


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Stiles
Number of Light Bulbs Required
5
Glass Finish
Clear Beveled Glass, Clear Beveled Glass Panel
Indoor/Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSTI1720C
Zoro #
G312348590
UPC #
611728380604
Country of Origin
China

Dimensions

Cord Length
8 Ft
Shade Dimensions
3.50 Bottom 7.25 Side
Canopy Size
18.00"W X 4.50"L

Details

Fixture Series
Stiles
Item
Semi-Flush Mount
Number of Light Bulbs Required
5
Glass Finish
Clear Beveled Glass, Clear Beveled Glass Panel
Indoor/Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Standards
ETL Listed
Bulb Base Type
Candelabra
Base Material
STEEL
FINISH
Polished Chrome
Voltage
120V
Design Style
Modern
MAX WATTAGE
60W

Description

With a polished chrome finish and clear glass, Stiles is all about sparkle and luxury. Alternating lengths of clear glass create a dazzling illumination effect, giving the impression of glimmering crystal. Part of the popular Platinum by Quoizel collection, the Stiles ceiling light is the perfect complement to glam, modern, or contemporary spaces.


  • •Product Finish: Chrome
  • •Product Shade: Clear Beveled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.