
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5620MBK
Zoro #
G206153163
UPC #
611728357873
Country of Origin
China
Dimensions
Length
5.25
Width
16.5
Diameter
16.5
Overall Width (In)
16.5
Depth (In)
16.5
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Fixture Wattage
75
Housing Material
Steel
Color
Black
Lamp Included
No
Lighting Certification
ETL
Includes
Installation Guide
Standards
ETL Listed
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Matte Black
Description
The prettiest puzzle. The Stinson table lamp, also available as a flush mount, fits together varying shapes and tones with multicolor art glass. The effect is artistic and impressive, finished with a matte black, curved base and pull chains for two bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.