Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stinson 2-Light Matte Black Table Lamp

  • Mfr # TF5619MBK

  • Zoro # G306150369


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Width
16
Material
Steel
Finish
Matte Black
Color
Black
Weight
9.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5619MBK
Zoro #
G306150369
UPC #
611728357842
Country of Origin
China

Dimensions

Width
16
Depth
16
Overall Width
16
Length
24.25

Details

Material
Steel
Finish
Matte Black
Color
Black
Weight
9.94
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Voltage
120v
Includes
Installation Guide
Maximum Wattage
75
Bulbs Included
No
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Matte Black

Description

The prettiest puzzle. The Stinson table lamp, also available as a flush mount, fits together varying shapes and tones with multicolor art glass. The effect is artistic and impressive, finished with a matte black, curved base and pull chains for two bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.