Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stoneleigh Mini Pendant 1 Light Mottled Black

  • Mfr # STNL1509MB

  • Zoro # G812348687


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Coastal
Collection Name
Stoneleigh
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STNL1509MB
Zoro #
G812348687
UPC #
611728355398
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.00"W X 5.00"L
Shade Dimensions
8.63 x 8.63 Top 0.38 x 0.38 Bottom 12.00 Side
Cord Length
12 Ft

Details

Voltage
120V
Number of Lights
1
Style
Coastal
Collection Name
Stoneleigh
Item
Mini Pendant
Fixture Type
Medium
Watts
100W
Standards
ETL Listed
Material
STEEL
Glass Finish
Clear Seedy Glass
Indoor/ Outdoor
Indoor
FINISH
Mottled Black

Description

Clear seeded glass gives Stoneleigh a touch of whimsy. In a mottled black finish, this pendant design is otherwise stately and handsome. Suspend it within a portico to welcome guests in refined fashion - or hang inside your kitchen - it's your choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.