Zoro Homepage

Stoneleigh Outdoor Hanging 1 Light Mottled Black

  • Mfr # STNL1909MB

  • Zoro # G512347423


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Style
Coastal
Light Bulb Wattage
100W
Frame Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STNL1909MB
Zoro #
G512347423
UPC #
611728351130
Country of Origin
China

Dimensions

Shade Dimensions
5.50 x 5.50 Top 0.38 x 0.38 Bottom 8.00 Side
Cord Length
6 In

Details

Number of Lights
1
Bulb Base Type
Medium
Style
Coastal
Light Bulb Wattage
100W
Frame Material
STEEL
Glass Finish
Clear Seedy Glass
Series
Stoneleigh
Standard
ETL Listed
Indoor/Outdoor
Indoor
Voltage
120V
Item Type
Outdoor
FINISH
Mottled Black

Description

Clear seeded glass gives Stoneleigh a touch of whimsy. In a mottled black finish, this pendant design is otherwise stately and handsome. Suspend it within a portico to welcome guests in refined fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.