Zoro Homepage

Stoneleigh Outdoor Post 1 Light Mottled Black

  • Mfr # STNL9009MB

  • Zoro # G912347450


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Medium
Max. Wattage
100W
Number of Lamps
1
Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STNL9009MB
Zoro #
G912347450
UPC #
611728351123
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Item
Outdoor
Bulb Base Type
Medium
Max. Wattage
100W
Number of Lamps
1
Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Series
Stoneleigh
Voltage
120V
Indoor/Outdoor Usage
Indoor/Outdoor
Shade Finish
Clear Seedy Glass
FINISH
Mottled Black
Design Style
Industrial

Description

Clear seeded glass gives Stoneleigh a touch of whimsy. In a mottled black finish, this pendant design is otherwise stately and handsome. Suspend it within a portico to welcome guests in refined fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.