Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stoneleigh Outdoor Wall 1 Light Mottled Black

  • Mfr # STNL8409MB

  • Zoro # G812347406


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Stoneleigh
Watts
100W
Number of Light Bulbs Required
1
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STNL8409MB
Zoro #
G812347406
UPC #
611728351147
Country of Origin
China

Dimensions

Backplate Width
5"
Shade Dimensions
8.63 x 8.63 Top 5.00 x 5.00 Bottom 11.38 Side
Backplate Height
9"
Cord Length
6 In

Details

Item
Outdoor
Voltage
120V
Series
Stoneleigh
Watts
100W
Number of Light Bulbs Required
1
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Coastal
Base Material
STEEL
Finish
Mottled Black

Description

Clear seeded glass gives Stoneleigh a touch of whimsy. In a mottled black finish, this pendant design is otherwise stately and handsome. Suspend it within a portico to welcome guests in refined fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.