Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonington Outdoor Wall Lantern

  • Mfr # SNN8411PN

  • Zoro # G806149726


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
11
Length
17
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNN8411PN
Zoro #
G806149726
UPC #
611728263259
Country of Origin
China

Dimensions

Width
11
Length
17
Dia. (In.)
11

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Palladian Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Composite
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
150

Description

A design inspired by classic Arts and Crafts, the Stonington collection features clear water glass for added visual interest and a design that appeals to traditional homes as well. It is available in three versatile finishes: mystic black, white lustre and palladian bronze which will complement many color schemes. The Stonington collection is made of our Coastal Armour composite material. It is significantly more durable, less prone to fading, and features finer details than your average outdoor pieces. As part of our Coastal Armour collection, this product is also marine grade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.