Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strader Mini Pendant 1 Light Matte Black

  • Mfr # SAD1509MBK

  • Zoro # G712348930


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Strader
Material
COASTAL ARMOUR ALUMINUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD1509MBK
Zoro #
G712348930
UPC #
611728380369
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.25"W X 5.25"L
Shade Dimensions
7.00 Top 7.00 Bottom 13.00 Side
Cord Length
12 Ft

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Strader
Item
Mini Pendant
Material
COASTAL ARMOUR ALUMINUM
Watts
100W
Fixture Type
Medium
Standards
ETL Listed
Glass Finish
Clear Seedy Glass
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Create a lasting impression with the Strader mini pendant light. A matte black frame and distressed wood accents pair with clear seedy glass panels for a farmhouse-ready look. Also available as an outdoor hanging lantern or in various sizes of wall lantern, Strader is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.