Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strader Outdoor Wall 1 Light Matte Black

  • Mfr # SAD8405MBK

  • Zoro # G112347502


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Strader
Watts
100W
Glass Finish
Clear Seedy Glass
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD8405MBK
Zoro #
G112347502
UPC #
611728379448
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
7"
Backplate Width
5.25"
Shade Dimensions
4.50 Top 4.50 Bottom 9.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Strader
Watts
100W
Glass Finish
Clear Seedy Glass
Fixture Type
Medium
Standards
ETL Listed
Number of Light Bulbs Required
1
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Base Material
COASTAL ARMOUR ALUMINUM
Finish
Matte Black

Description

Create a lasting impression with Strader outdoor lanterns. A matte black frame and distressed wood accents pair with clear seedy glass panels for a farmhouse-ready look. Available as a hanging lantern or in various sizes of wall lantern, Strader is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.