Zoro Homepage

Strader Outdoor Wall 1 Light Matte Black

  • Mfr # SAD8407MBK

  • Zoro # G312347555


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Strader
Watts
100W
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD8407MBK
Zoro #
G312347555
UPC #
611728379424
Country of Origin
China

Dimensions

Shade Dimensions
5.50 Top 5.50 Bottom 10.50 Side
Backplate Width
5.25"
Cord Length
6 In
Backplate Height
9"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Strader
Watts
100W
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
1
Standards
ETL Listed
Base Material
COASTAL ARMOUR ALUMINUM
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Create a lasting impression with Strader outdoor lanterns. A matte black frame and distressed wood accents pair with clear seedy glass panels for a farmhouse-ready look. Available as a hanging lantern or in various sizes of wall lantern, Strader is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.