Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strader Outdoor Wall 1 Light Matte Black

  • Mfr # SAD8409MBK

  • Zoro # G612347545


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Strader
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD8409MBK
Zoro #
G612347545
UPC #
611728379455
Country of Origin
China

Dimensions

Backplate Height
9"
Cord Length
6 In
Backplate Width
5.25"
Shade Dimensions
7.00 Top 7.00 Bottom 13.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Strader
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
Glass Finish
Clear Seedy Glass
Fixture Type
Medium
Indoor/ Outdoor
Indoor/Outdoor
Base Material
COASTAL ARMOUR ALUMINUM
Design Style
Transitional
Finish
Matte Black

Description

Create a lasting impression with Strader outdoor lanterns. A matte black frame and distressed wood accents pair with clear seedy glass panels for a farmhouse-ready look. Available as a hanging lantern or in various sizes of wall lantern, Strader is an easy way to add stylish illumination to a front porch or landscape.


  • •Product Design Style: Farmhouse
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.