Zoro Homepage

Stratum Chandelier

  • Mfr # STM5005BA

  • Zoro # G006152021


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Royal Ebony
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Iron
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM5005BA
Zoro #
G006152021
UPC #
611728299319
Country of Origin
China

Dimensions

Width
26.25
Length
26.25
Diameter
26.25

Details

Item
Chandelier
Housing Finish
Royal Ebony
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Iron
Number of Lights
5
Material
Steel
Collection
Stratum
Lamp Included
No
Dimmable
Yes
Watts
60
Voltage
120v
Color
Iron
Lighting Certification
ETL
Standards
ETL Listed
FINISH
Royal Ebony

Description

The Stratum delivers drama and depth in volumes. Thick panels of handmade glass subtly conceal the bulb, while allowing the light to pass through. A robust metal ribbon finished in royal ebony completes this artisanal look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.