Zoro Homepage

Stratum Linear Chandelier

  • Mfr # STM638BA

  • Zoro # G306152486


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Royal Ebony
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Iron
Length
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM638BA
Zoro #
G306152486
UPC #
611728299364
Country of Origin
China

Dimensions

Length
18.5
Width
37.75
Diameter
37.75

Details

Item
Chandelier
Housing Finish
Royal Ebony
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Iron
Watts
60
Voltage
120v
Standards
ETL Listed
Collection
Stratum
Lamp Included
No
Material
Steel
Color
Iron
Lighting Certification
ETL
Dimmable
Yes
Number of Lights
6
FINISH
Royal Ebony

Description

The Stratum delivers drama and depth in volumes. Thick panels of handmade glass subtly conceal the bulb, while allowing the light to pass through. A robust metal ribbon finished in royal ebony completes this artisanal look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.