Zoro Homepage

Stream Bath Bar

  • Mfr # PCSM8524C

  • Zoro # G906153319


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
5
Width
23.5
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSM8524C
Zoro #
G906153319
UPC #
611728289587
Country of Origin
China

Dimensions

Length
5
Width
23.5
Diameter
23.5
Depth (In)
3

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Stream
Shade Material
Steel
Color Temp.
3000K
Housing Material
STEEL-GLASS
Standards
ETL Listed
Dimmable
Yes
Lamp Included
Yes
Lighting Certification
ETL
Fixture Wattage
18
Indoor or Outdoor
Indoor
Application
Home Lighting
Lumens
1801
Bulb Base Type
Integrated
Color Rendering Index
90
Includes
Installation Guide

Description

The Stream collection from Platinum by Quoizel offers integrated LED technology without sacrificing beauty. A frosted glass panel is layered behind a smaller panel printed with a whimsical woodgrain pattern. Slender brackets finished in polished chrome disappear into the fixture's hidden backplate, giving the illusion of a floating luminaire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.