Zoro Homepage

Stream Bath Bar

  • Mfr # PCSM8532C

  • Zoro # G706153359


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
5
Width
31.5
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSM8532C
Zoro #
G706153359
UPC #
611728289662
Country of Origin
China

Dimensions

Length
5
Width
31.5
Diameter
31.5
Depth (In)
3

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Stream
Shade Material
Steel
Color Temp.
3000K
Lighting Certification
ETL
Standards
ETL Listed
Housing Material
STEEL-GLASS
Dimmable
Yes
Fixture Wattage
24
Lamp Included
Yes
Indoor or Outdoor
Indoor
Lumens
2400
Color Rendering Index
90
Bulb Base Type
Integrated
Application
Home Lighting
Includes
Installation Guide

Description

The Stream collection from Platinum by Quoizel offers integrated LED technology without sacrificing beauty. A frosted glass panel is layered behind a smaller panel printed with a whimsical woodgrain pattern. Slender brackets finished in polished chrome disappear into the fixture's hidden backplate, giving the illusion of a floating luminaire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.