Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sullivan 1-Light Matte Black Mini Pendant

  • Mfr # QPP5352MBK

  • Zoro # G006153479


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5352MBK
Zoro #
G006153479
UPC #
611728344132
Country of Origin
China

Dimensions

Length
15
Width
11.25
Diameter
11.25

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Sullivan
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Lamp Included
No
Watts
100
Material
STEEL
Fixture Wattage
100
Includes
Installation Guide
Standards
ETL Listed
FINISH
Matte Black

Description

Sullivan’s spherical shape packs aesthetic punch. This handsome pendant features an opal-etched glass shade paired with a matte black finish and brass trim. Try a trio of these lights in the kitchen, or use one on its own in the foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.