
Summerford Linear Chandelier
Mfr # SUM836AWH
Zoro # G106152440
product price: $798.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Antique White
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
White
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUM836AWH
Zoro #
G106152440
UPC #
611728314630
Country of Origin
China
Dimensions
Width
35.5
Diameter
35.5
Length
15.75
Details
Item
Chandelier
Housing Finish
Antique White
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
White
Standards
ETL Listed
Voltage
120v
Lamp Included
No
Number of Lights
8
Collection
Summerford
Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Color
White
Watts
60
FINISH
Antique White
Description
Transform your living space with the Summerford. This country farmhouse collection boasts an open frame for an airy and whimsical feel. Finished in Antique White, this fixture is perfect for a shabby chic style home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.