Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summerford Pendant

  • Mfr # SUM5216AWH

  • Zoro # G106152488


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
22.5
Housing Finish
Antique White
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUM5216AWH
Zoro #
G106152488
UPC #
611728314623
Country of Origin
China

Dimensions

Length
22.5
Width
16.25
Diameter
16.25

Details

Color
White
Housing Finish
Antique White
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Summerford
Shade Material
Steel
Item
Pendant
Lamp Included
No
Fixture Wattage
60
Material
STEEL
Includes
Installation Guide
Dimmable
Yes
Watts
60
Standards
ETL Listed
FINISH
Antique White

Description

Transform your living space with the Summerford. This country farmhouse collection boasts an open frame for an airy and whimsical feel. Finished in Antique White, this fixture is perfect for a shabby chic style home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.