
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2815WS
Zoro #
G906152503
UPC #
611728345689
Country of Origin
China
Dimensions
Length
12
Width
15
Diameter
15
Details
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Sunburst
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Standards
ETL Listed
Material
RESIN
Watts
60
FINISH
Weathered Brass
Description
With its weathered brass finish and extending arms, Sunburst is exactly how it sounds - a burst of sunshine. Cylindrical clear seeded glass shades complete the look and help to emit a warm glow. Sunburst is available in a semi-flush mount, pendant, or two different sizes of chandelier
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.