Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Sunburst 6-Light Weathered Brass Chandelier SUN5026WS

Sunburst 6-Light Weathered Brass Chandelier (Discontinued)

  • Mfr # SUN5026WS
  • Zoro # G706152253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN5026WS
Zoro #
G706152253
UPC #
611728343449
Country of Origin
China

Dimensions

Width
26
Diameter
26
Length
18.75

Details

Item
Chandelier
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Lamp Included
No
Voltage
120v
Dimmable
Yes
Lighting Certification
ETL
Material
Steel

Description

With its weathered brass finish and extending arms, Sunburst is exactly how it sounds - a burst of sunshine. Cylindrical clear seeded glass shades complete the look and help to emit a warm glow. Sunburst is available in a semi-flush mount, pendant, or two different sizes of chandelier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.