Zoro Homepage

Sunday Chandelier 6 Lights Aged Brass

  • Mfr # SDY5028AB

  • Zoro # G312348613


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
6
Style
Transitional
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDY5028AB
Zoro #
G312348613
UPC #
611728372661
Country of Origin
China

Dimensions

Shade Dimensions
7.50 Top 7.50 Bottom 11.00 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
6
Style
Transitional
Voltage
120V
Material
ALUMINUM
Collection
Sunday
Standards
ETL Listed
FINISH
Aged Brass
Indoor/ Outdoor
Indoor

Description

Aged brass and clear crystal glass beads make an elegant pairing in the Sunday collection. Available as a semi-flush mount or mini chandelier, Sunday adds a hint of glamour to any foyer, home office, dining room, or living room. Hang this versatile fixture in a variety of settings for instant luxury.


  • •Product Design Style: Traditional
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.