Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunday Semi Flush 4 Lights Aged Brass

  • Mfr # SDY1716AB

  • Zoro # G912348631


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Sunday
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
MAX WATTAGE
60W
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDY1716AB
Zoro #
G912348631
UPC #
611728372685
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
9.00 Top 6.50 Bottom

Details

Fixture Series
Sunday
Item
Semi-Flush Mount
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
MAX WATTAGE
60W
Bulb Base Type
Candelabra
Standards
ETL Listed
Base Material
ALUMINUM
FINISH
Aged Brass
Voltage
120V
Design Style
Transitional

Description

Aged brass and clear crystal glass beads make an elegant pairing in the Sunday collection. Available as a semi-flush mount or mini chandelier, Sunday adds a hint of glamour to any foyer, home office, dining room, or living room. Hang this versatile fixture in a variety of settings for instant luxury.


  • •Product Design Style: Traditional
  • •Product Finish: Brass
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.