Zoro Homepage
This item is Discontinued.
Quoizel Sutton 1-Light Speckled Black Mini Pendant SUT1509SPB

Sutton 1-Light Speckled Black Mini Pendant (Discontinued)

  • Mfr # SUT1509SPB
  • Zoro # G306152233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUT1509SPB
Zoro #
G306152233
UPC #
611728349960
Country of Origin
China

Dimensions

Length
17.25
Width
8.5
Diameter
8.5

Details

Color
Black
Housing Finish
Speckled Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Fixture Wattage
100

Description

Add instant style to your home with the Sutton collection. The rounded Speckled Black frame and clear seeded glass panels create a transitional feel that complements both a modern farmhouse or industrial style. This versatile pendant can be hung inside or outside your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.