Zoro Homepage

Sutton Outdoor Post Lantern

  • Mfr # SUT9009SPB

  • Zoro # G906149411


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Finish
Speckled Black
Glass Color
Black
Includes
Installation Guide
Length
19.25
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUT9009SPB
Zoro #
G906149411
UPC #
611728335505
Country of Origin
China

Dimensions

Length
19.25
Width
8.5
Dia. (In.)
8.5

Details

Item
Outdoor Post Mount
Finish
Speckled Black
Glass Color
Black
Includes
Installation Guide
Dimmable
Yes
Bulb Primary Application
Home Lighting
Indoor/Outdoor Usage
Outdoor
Bulb Type
Incandescent
Watts
100
Voltage
120v
Max. Wattage
100
Color
Black
Housing Material
Steel
Standards
ETL Listed
Lamp Included
No
Bulb Base Type
Medium Base
FINISH
Speckled Black

Description

Add instant curb appeal to your home with the Sutton outdoor collection. The rounded Speckled Black frame and clear seeded glass panels create a transitional feel that complements both a modern farmhouse or industrial style. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.