
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUT8407SPB
Zoro #
G406149478
UPC #
611728335482
Country of Origin
China
Dimensions
Width
7
Length
15
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Speckled Black
Glass Color
Black
Lighting Certification
ETL
Fixture Wattage
100
Lamp Type
Incandescent
Lamp Included
No
Housing Material
Steel
Description
Add instant curb appeal to your home with the Sutton outdoor collection. The rounded Speckled Black frame and clear seeded glass panels create a transitional feel that complements both a modern farmhouse or industrial style. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.