
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUT8409SPB
Zoro #
G606149483
UPC #
611728335475
Country of Origin
China
Dimensions
Width
8.5
Length
17.5
Dia. (In.)
8.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Speckled Black
Glass Color
Black
Lamp Included
No
Fixture Wattage
100
Lamp Type
Incandescent
Housing Material
Steel
Lighting Certification
ETL
Description
Add instant curb appeal to your home with the Sutton outdoor collection. The rounded Speckled Black frame and clear seeded glass panels create a transitional feel that complements both a modern farmhouse or industrial style. Choose from multiple options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.