Zoro Homepage

Sylvanus Island Led Light Matte Black

  • Mfr # PCSYL138MBK

  • Zoro # G512348352


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Matte Black
Series
Sylvanus
Cord Length
8 Ft
Standard
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSYL138MBK
Zoro #
G512348352
UPC #
611728357576
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L
Shade Dimensions
12.50 x 12.50 Top 12.50 x 12.50 Bottom 3.50 Side

Details

Frame Material
STEEL
Frame Finish
Matte Black
Series
Sylvanus
Standard
ETL Listed
Bulb Included
Y
Style
Industrial
Item Type
Island Light
Indoor/ Outdoor
Indoor
Voltage
120V
Extension Rods
Comes with: 2 (0.63"D x 6") and 2 (0.63"D x 12") Down Rods

Description

All about the angles. The Sylvanus island light offers a unique mix of rectangular shapes in a strong, matte black finish. The design is sculptural but not harsh-a built-in light source creates a soft glow.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.