Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Sylvia Integrated LED Polished Chrome Flush Mount QFL5634C

Sylvia Integrated LED Polished Chrome Flush Mount (Discontinued)

  • Mfr # QFL5634C
  • Zoro # G106153447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5634C
Zoro #
G106153447
UPC #
611728358979
Country of Origin
China

Dimensions

Length
2.75
Width
13
Diameter
13
Overall Width (In)
13
Depth (In)
13

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2250
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Color Rendering Index
90
Color Temperature
3000K
Fixture Wattage
25
Includes
Installation Guide
Lamp Included
Yes
Lighting Certification
ETL
Housing Material
Steel
Color
Chrome
Standards
ETL Listed
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
FINISH
Polished Chrome

Description

Simply sparkling. The Sylvia flush mount features clever accents like clear bubble glass and an integrated LED light source. This clean, slim design refracts dazzling light amid a high-shine, polished chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.