Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syndall Outdoor Wall Lantern

  • Mfr # SYN8406EK

  • Zoro # G706149475


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.5
Length
13.75
Lumens
972
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYN8406EK
Zoro #
G706149475
UPC #
611728335055
Country of Origin
China

Dimensions

Width
5.5
Length
13.75
Dia. (In.)
5.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Lumens
972
Finish
Earth Black
Glass Color
Black
Housing Material
Steel
Fixture Wattage
17
Standards
ETL Listed
Lighting Certification
ETL
Color Rendering Index
90
Lamp Type
Integrated LED
Lamp Included
Yes
Color Temperature
3000K

Description

Add a modern and functional element to your home's exterior with Syndall outdoor wall sconces. An integrated LED light source shines brilliantly through opal etched glass shades. Choose from Titanium or Earth Black for a contemporary feel, and illuminate your home today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.