Zoro Homepage

Syrah Island 5 Lights Brushed Nickel

  • Mfr # SYA536BN

  • Zoro # G112348615


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Brushed Nickel
Number of Lights
5
Light Bulb Wattage
100W
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYA536BN
Zoro #
G112348615
UPC #
611728359419
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 Top 3.50 Bottom 5.00 Side

Details

Frame Material
STEEL
Frame Finish
Brushed Nickel
Number of Lights
5
Light Bulb Wattage
100W
Bulb Base Type
Medium
Series
Syrah
Standard
ETL Listed
Style
Modern
Indoor/ Outdoor
Indoor
Voltage
120V
Shade Finish
Rattan Caning
Item Type
Island Light

Description

Pretty rattan detailing casts delightful shadows in the Syrah series, comprised of a mini pendant, island light, or semi-flush mount available in brushed nickel or matte black finishes. Part of the Quoizel Naturals line, this design evokes carefree style. Whether you live by the sea or in the city, Syrah adds easygoing refinement.


  • •Product Design Style: Global
  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Rattan Caning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.