Zoro Homepage

Syrah Semi Flush 3 Lights Brushed Nickel

  • Mfr # SYA1718BN

  • Zoro # G512348666


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Syrah
Glass Finish
Rattan Caning
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Design Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYA1718BN
Zoro #
G512348666
UPC #
611728360507
Country of Origin
China

Dimensions

Shade Dimensions
3.50 x 3.50 Top 3.50 x 3.50 Bottom 4.75 Side
Cord Length
6 In

Details

Fixture Series
Syrah
Item
Semi-Flush Mount
Glass Finish
Rattan Caning
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Design Style
Modern
MAX WATTAGE
100W
Voltage
120V
Bulb Base Type
Medium
FINISH
Brushed Nickel
Standards
ETL Listed
Base Material
STEEL

Description

Pretty rattan detailing casts delightful shadows in the Syrah series, comprised of a mini pendant, island light, or semi-flush mount available in brushed nickel or matte black finishes. Part of the Quoizel Naturals line, this design evokes carefree style. Whether you live by the sea or in the city, Syrah adds easygoing refinement.


  • •Product Design Style: Global
  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Rattan Caning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.