Zoro Homepage

Tamara Flush Mount 3 Lights Matte Black

  • Mfr # TMR1616MBK

  • Zoro # G312348422


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
100W
Glass Finish
Metal
Fixture Type
Medium
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR1616MBK
Zoro #
G312348422
UPC #
611728371251
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.00 Top 5.00 Bottom 5.50 Side

Details

Voltage
120V
Watts
100W
Item
Flush Mount
Glass Finish
Metal
Fixture Type
Medium
Standards
ETL Listed
Series
Tamara
Fixture Housing Material
STEEL
Number of LEDs
3
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Design Style
Transitional

Description

Combining a matte black finish and distressed wood accents, Tamara is a perfect addition to farmhouse decor. The black finish extends from the metal shade to the canopy for a clean and cohesive look, and a slightly distressed walnut band accentuates the design. Available as a flush mount or pendant light, Tamara is an ideal lighting choice over a kitchen island or bar area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.