Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamara Pendant 4 Lights Matte Black

  • Mfr # TMR2820MBK

  • Zoro # G112348370


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Tamara
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR2820MBK
Zoro #
G112348370
UPC #
611728371626
Country of Origin
China

Dimensions

Cord Length
8 Ft
Shade Dimensions
2.25 Top 5.50 Bottom 10.00 Side
Canopy Size
6.00"W X 1.00"L

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Tamara
Item
Pendant
Fixture Type
Medium
Material
STEEL
Glass Finish
Metal
Standards
ETL Listed
Watts
100W
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Combining a matte black finish and distressed wood accents, Tamara is a perfect addition to farmhouse decor. The black finish extends from the metal shade to the canopy for a clean and cohesive look, and a slightly distressed walnut band accentuates the design. Available as a flush mount or pendant light, Tamara is an ideal lighting choice over a kitchen island or bar area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.