Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tansy 4-Light Matte Black Pendant

  • Mfr # QP5339MBK

  • Zoro # G906152534


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5339MBK
Zoro #
G906152534
UPC #
611728342084
Country of Origin
China

Dimensions

Length
24.25
Width
19.5
Diameter
19.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Tansy
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Fixture Wattage
60
Material
STEEL
Lamp Included
No
Dimmable
Yes
Watts
60
Standards
ETL Listed
FINISH
Matte Black

Description

An exaggerated teardrop shape adds elegance to the Tansy pendant, featuring four bulbs and a matte black finish paired with wood-inspired trim. This piece is suitable for outdoor and interior spaces alike. Hang Tansy over a kitchen or dining room table for a rustic, farmhouse statement piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.