Zoro Homepage

Tapley 3-Light Polished Nickel Mini Pendant

  • Mfr # TPY1512PK

  • Zoro # G906151995


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPY1512PK
Zoro #
G906151995
UPC #
611728343418
Country of Origin
China

Dimensions

Length
12.5
Width
12
Diameter
12

Details

Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Tapley
Shade Material
Steel
Item
Mini Pendant
Material
STEEL
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
60
Includes
Installation Guide
Lamp Included
No
Watts
60
FINISH
Polished Nickel

Description

The Tapley mini pendant is pretty and elegant. Select a warm, weathered brass finish or opt for the classic appeal of polished nickel. This style is also available as a semi-flush mount, adding charm to bath spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.